- Air Actuated, Spring Return
- Standard Coefficient Facing
- 4.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
applications
- High torque, slow-speed control
features
- Thermal horsepower rating up to 3 hp
- Hinged design for use with removable brake drums
- Air actuated
- 4", 8" and 12" drum sizes available
- Air-actuated for accurate, economical operation
- Each model allows user to customize drum bore
- Long-wearing friction linings
- Shaft-mounted design
- Static torque capacity up to 3,750 in lb at 80 psi
| Brake Facing Edge Color Code | Red |
| Port or Hose Size | 0.125 NPT |
| Model | 12K Hinge Top |
| Maximum Static Brake Torque | 3750 in lb |
| Product Category | Drum Brakes |
| Manufacturer Family | 12K, Drum Brake, (Standard Facing), Air Champ Model 12K, Drum Brake |
| Maximum Brake Continuous Thermal Dissipation | 3 hp |
| Approximate Brake Facing Life In Work Energy | 1.246236e+009 lbf ft |
| Finish | Black Oxide |
| Recommended Control Kits | 940011, 940012, 940017 |
| Brake Facing Type | Standard Coefficient |
| Family Name | Drum Brakes |
| Maximum Pressure | 80 psi |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Main Category | Brakes |
| Brake Peak Thermal Input Rate | 4 hp |
| Approximate Brake Facing Life | 1714 hp-hr |
| Kits | 845571 |
| Photo | KBrakeHingeTop |
| Actuation/Return | Air/Spring |
| Accessory Miscellaneous | 845600, 940011, 940012, 940017, 940021 |
| Open Or Enclosed Design | Open |
| Brake Facing Effective Area | 4.44 in2 |
| Weight | 37.71 LB |
| EAN or UPC | 662284160667 |

