Skip to content Skip to navigation menu
XTB10 Series Modular Multi-Caliper Tension Control Brake

835508

XTB10 Series Modular Multi-Caliper Tension Control Brake
Item #101972708
  • 40 mm Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB10 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 14.9 hp thermal capacity
Torque With 1 Low Coefficient Caliper @ 1 psi 6 in lb
Overall Length 8.14 in
Operating Pressure [Max] 85 psi
Torque With 1 Standard Coefficient Caliper @ 80 psi 779 in lb
Maximum Dynamic Torque (LoCo) 2290 in lb
Main Category Tension Control Brakes
Rotor Thickness 2.06 in
Rotor Diameter 10 in
Bushing Type Finished Bore
Bore Range [Max] N/A
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Photo XTBSmall
Maximum Dynamic Torque (Std) 3895 in lb
Manufacturer Family XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake,Optimal Facing Life, 1 Caliper, (LOCO Facing)
Finish Black Oxide
Model XTB10
Family Name XTB10
Bushing Series SF
Operating Pressure [Min] 1 psi
Guard 835446
Torque With 1 Low Coefficient Caliper @ 80 psi 458 in lb
Rotation CW
Maximum Brake Continuous Thermal Dissipation 14.9 hp
Caliper 835451
Product Category Modular Multi-Caliper Tension Control Brakes
Actuation/Return Air/None
Torque With 1 Standard Coefficient Caliper @ 1 psi 10 in lb
Bore Range [Min] 40 mm
Open Or Enclosed Design Open
Bore Style Finished Bore
Technical Data Sheet TensionControlBrakes
Outside Dia. 16 in
Other Accessories 835175
Approximate Brake Facing Life N/A
Facing Part No. 835461, 835471, 835631, 835643
Weight 41.0 LB
EAN or UPC 662284231251
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison