Skip to content Skip to navigation menu
XTB12 Series Modular Multi-Caliper Tension Control Brake

835411

XTB12 Series Modular Multi-Caliper Tension Control Brake
Item #101972990
  • 1 1/4" Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB12 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 26.8 hp thermal capacity
Overall Length 8.14 in
Maximum Brake Continuous Thermal Dissipation 26.8 hp
Rotor Thickness 2.06 in
Guard 835447
Bore Range [Max] N/A
Actuation/Return Air/None
Product Category Modular Multi-Caliper Tension Control Brakes
Technical Data Sheet TensionControlBrakes
Open Or Enclosed Design Open
Operating Pressure [Max] 85 psi
Caliper 835451
Model XTB12
Torque With 1 Standard Coefficient Caliper @ 80 psi 973 in lb
Family Name XTB12
Torque With 1 Low Coefficient Caliper @ 80 psi 573 in lb
Facing Part No. 835461, 835471, 835631, 835643
Bore Style Finished Bore
Approximate Brake Facing Life N/A
Maximum Dynamic Torque (Std) 5838 in lb
Bore Range [Min] 1.25 in
Other Accessories 835175
Operating Pressure [Min] 1 psi
Manufacturer Family XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 1 Caliper, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 2 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 3 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 4 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 5 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 6 Calipers, (LOCO Facing)
Finish Black Oxide
Outside Dia. 17.81 in
Rotation CW
Main Category Tension Control Brakes
Maximum Dynamic Torque (LoCo) 3438 in lb
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Photo XTBSmall
Rotor Diameter 12 in
Bushing Type Finished Bore
Bushing Series SF
Torque With 1 Low Coefficient Caliper @ 1 psi 7 in lb
Torque With 1 Standard Coefficient Caliper @ 1 psi 12 in lb
Weight 60.0 LB
EAN or UPC 662284215930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison