Skip to content Skip to navigation menu
XTB10 Series Modular Multi-Caliper Tension Control Brake

835404

XTB10 Series Modular Multi-Caliper Tension Control Brake
Item #101972989
  • 1 3/8" Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB10 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8" Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 14.9 hp thermal capacity
Rotor Diameter 10 in
Torque With 1 Low Coefficient Caliper @ 80 psi 458 in lb
Main Category Tension Control Brakes
Rotation CCW
Overall Length 8.14 in
Approximate Brake Facing Life N/A
Bore Range [Max] N/A
Photo XTBSmall
Torque With 1 Standard Coefficient Caliper @ 1 psi 10 in lb
Manufacturer Family XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake,Optimal Facing Life, 1 Caliper, (LOCO Facing)
Maximum Dynamic Torque (LoCo) 2290 in lb
Guard 835446
Model XTB10
Operating Pressure [Min] 1 psi
Operating Pressure [Max] 85 psi
Family Name XTB10
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Open Or Enclosed Design Open
Torque With 1 Low Coefficient Caliper @ 1 psi 6 in lb
Caliper 835451
Torque With 1 Standard Coefficient Caliper @ 80 psi 779 in lb
Product Category Modular Multi-Caliper Tension Control Brakes
Bore Style Finished Bore
Facing Part No. 835461, 835471, 835631, 835643
Outside Dia. 16 in
Rotor Thickness 2.06 in
Actuation/Return Air/None
Maximum Dynamic Torque (Std) 3895 in lb
Technical Data Sheet TensionControlBrakes
Bore Range [Min] 1.375 in
Bushing Type Finished Bore
Finish Black Oxide
Maximum Brake Continuous Thermal Dissipation 14.9 hp
Bushing Series SF
Other Accessories 835175
Weight 42.0 LB
EAN or UPC 662284207348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison