Skip to content Skip to navigation menu
XTB10 Series Modular Multi-Caliper Tension Control Brake

835401

XTB10 Series Modular Multi-Caliper Tension Control Brake
Item #101972549
  • 1 1/8" Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB10 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8" Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 14.9 hp thermal capacity
Torque With 1 Standard Coefficient Caliper @ 80 psi 779 in lb
Caliper 835451
Rotation CW
Photo XTBSmall
Facing Part No. 835461, 835471, 835631, 835643
Torque With 1 Low Coefficient Caliper @ 80 psi 458 in lb
Rotor Thickness 2.06 in
Maximum Brake Continuous Thermal Dissipation 14.9 hp
Finish Black Oxide
Other Accessories 835175
Open Or Enclosed Design Open
Operating Pressure [Min] 1 psi
Model XTB10
Family Name XTB10
Maximum Dynamic Torque (LoCo) 2290 in lb
Bore Range [Max] N/A
Torque With 1 Standard Coefficient Caliper @ 1 psi 10 in lb
Maximum Dynamic Torque (Std) 3895 in lb
Bore Range [Min] 1.125 in
Bushing Type Finished Bore
Technical Data Sheet TensionControlBrakes
Guard 835446
Overall Length 8.14 in
Operating Pressure [Max] 85 psi
Main Category Tension Control Brakes
Torque With 1 Low Coefficient Caliper @ 1 psi 6 in lb
Manufacturer Family XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake,Optimal Facing Life, 1 Caliper, (LOCO Facing)
Bushing Series SF
Outside Dia. 16 in
Approximate Brake Facing Life N/A
Bore Style Finished Bore
Product Category Modular Multi-Caliper Tension Control Brakes
Actuation/Return Air/None
Rotor Diameter 10 in
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Weight 41.0 LB
EAN or UPC 662284207249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison