- Spring Actuated, Air Return
- High Coefficient Facing
- 44.00 hp Peak Thermal Input
- 100.0 psi Max Pressure
- Max
features
- Air actuated
- Caliper spacing adjusts to fit .188"- to 1.500"-wide rotating discs and linear traveling devices
- Disc speeds up to 2,800 rpm
- QD bushing compatible for shaft sizes up to 3.875"
- Static torque capacity up to 8,800 in lb at 80 psi with 24" disc
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
options
- Discs from 16" to 24" diameter
| Rotor Thickness | N/A |
| Kits | 835271, 835273 |
| Brake Peak Thermal Input Rate | 44 hp |
| Brake Facing Effective Area | 17.6 in2 |
| Finish | Black Oxide |
| Family Name | Spring Actuated Air Released |
| Model | BC288S |
| Maximum Pressure | 100 psi |
| Accessory Miscellaneous | 934200, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400 |
| Product Category | Caliper Brakes |
| Brake Air Chamber Volume When New | 3.76 in3 |
| Brake Heat Sink Capacity | N/A |
| Port or Hose Size | 0.125 NPT |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Rotor Working Radius (in) | WR=D/2-1.062 For 16 in. Or Larger Rotors |
| Brake Facing Edge Color Code | Purple |
| Brake Air Chamber Volume When Worn Out | 3.76 in3 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Main Category | Brakes |
| Open Or Enclosed Design | Open |
| Static Torque Factor (Broken In) @ PSI | 149 lbf @ 0 psi |
| Actuation/Return | Spring/Air |
| Brake Facing Type | High Coefficient |
| Photo | BCCaliperSpring |
| Maximum Static Brake Torque | 1656 in lb |
| Approximate Brake Facing Life | 780 hp-hr |
| Weight | 19.0 LB |
| EAN or UPC | 662284268998 |

