Skip to content Skip to navigation menu
BC Model Air Actuated Caliper Brake

835220

BC Model Air Actuated Caliper Brake
Item #102059580
  • Spring Actuated, Air Return
  • High Coefficient Facing
  • 44.00 hp Peak Thermal Input
  • 100.0 psi Max Pressure
  • Max
  • 2,484 in lb Max Static Brake Torque
  • Open
  • Model BC288S
+ Show More + Show Less
BC Model Air Actuated Caliper Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spring Actuated, Air Return
  • High Coefficient Facing
  • 44.00 hp Peak Thermal Input
  • 100.0 psi Max Pressure
  • Max

features

  • Air actuated
  • Caliper spacing adjusts to fit .188"- to 1.500"-wide rotating discs and linear traveling devices
  • Disc speeds up to 2,800 rpm
  • QD bushing compatible for shaft sizes up to 3.875"
  • Static torque capacity up to 8,800 in lb at 80 psi with 24" disc

caution

  • Not intended for use in most cyclic applications or high speed engagement
  • Tooth clutches are normally engaged when stationary

options

  • Discs from 16" to 24" diameter
Brake Heat Sink Capacity N/A
Main Category Brakes
Brake Facing Edge Color Code Purple
Photo BCCaliperSpring
Brake Facing Type High Coefficient
Recommended Control Kits 940011, 940012, 940017
Maximum Static Brake Torque 2484 in lb
Port or Hose Size 0.125 NPT
Family Name Spring Actuated Air Released
Caliper 835220
Product Category Caliper Brakes
Static Torque Factor (Broken In) @ PSI 224 lbf @ 0 psi
Actuation/Return Spring/Air
Brake Air Chamber Volume When New 3.76 in3
Accessory Miscellaneous 934200, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400
Rotor Working Radius (in) WR=D/2-1.062 For 16 in. Or Larger Rotors
Open Or Enclosed Design Open
Brake Peak Thermal Input Rate 44 hp
Manufacturer Family Model BC288S, Spring Engaged, Brake Caliper with 16" Diameter Non-Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 18.25" Diameter Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 18" Diameter Non-Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 20" Diameter Non-Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 21" Diameter Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 22" Diameter Non-Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 24" Diameter Non-Ventilated Disc, Model BC288S, Spring Engaged, Brake Caliper with 24" Diameter Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 21" Diameter Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model BC288S, Spring Engaged, Brake Calipers with 24" Diameter Ventilated Disc
Model BC288S
Control Accessories 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804
Rotor Thickness N/A
Maximum Brake Continuous Thermal Dissipation N/A
Brake Air Chamber Volume When Worn Out 3.76 in3
Finish Black Oxide
Maximum Pressure 100 psi
Kits 835271, 835273
Approximate Brake Facing Life 780 hp-hr
Brake Facing Effective Area 17.6 in2
Weight 19.36 LB
EAN or UPC 662284160186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison