- Air Actuated, Spring Return
- Standard Coefficient Facing
- 31.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- T-shaped mounting bracket
- Air actuated
- Arc-contoured shoe provides large friction area for greater facing life and stability
- Brake torque may be doubled or tripled by adding brake calipers
- Disc hubs use QD bushing "SK" for shaft sizes 0.5" to 2.125"
- standard keyway
- Disc speeds up to 4,500 rpm
- Spring return eliminates disc drag when disengaged
- Static torque capacity up to 1,040 in lb at 80 psi with 16" disc
- T bracket provides easy mounting in any position
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
options
- Air hose assembly (sold separately)
- Discs from 10" to 16" diameter (sold separately)
| Caliper | 835012 |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Photo | DBCaliper |
| Open Or Enclosed Design | Open |
| Brake Peak Thermal Input Rate | 31 hp |
| Brake Facing Type | Standard Coefficient |
| Brake Air Chamber Volume When New | 0.4 in3 |
| Finish | Black Acrylic Paint |
| Static Torque Factor (Broken In) @ PSI | 144 lbf @ 80 psi |
| Maximum Pressure | 80 psi |
| Kits | 835600 |
| Brake Facing Edge Color Code | Red |
| Rotor Working Radius (in) | WR=D/2-0.750 For 10 in. Or Larger Rotors |
| Family Name | Air Actuated Spring Released |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Rotor Thickness | 0.25 in |
| Actuation/Return | Air/Spring |
| Brake Air Chamber Volume When Worn Out | 0.75 in3 |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Port or Hose Size | 0.125 NPT |
| Model | DB |
| Product Category | Caliper Brakes |
| Brake Facing Effective Area | 12.57 in2 |
| Approximate Brake Facing Life | 1244 hp-hr |
| Brake Heat Sink Capacity | N/A |
| Maximum Static Brake Torque | 825 in lb |
| Main Category | Brakes |
| Recommended Control Kits | 940011, 940012, 940017 |
| Weight | 7.5 LB |
| EAN or UPC | 662284263573 |

