- Air Actuation/Spring Return
- 1" Bore
- Standard Coefficient Facings
- 11.00 hp Peak Thermal Input Rating
- Air Champ 1 Clutch Brakes
applications
- In-line
features
- For in-line applications, select optional coupling half
- Maximum operating speed 1,800 rpm
- Straight bore
- Double piston
- Air engaged
- Pilot mount
- Clutch and brake combined into single unit
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Coupling half
| Bore Range [Min] | 1 in |
| Brake Facing Effective Area | 11.9 in2 |
| Clutch Facing Effective Area | 18.6 in2 |
| Clutch Air Chamber Volume When New | 0.327 in3 |
| Brake Heat Sink Capacity | 25000 lbf ft |
| Accessory Bushings | 829000, 829100, 829200 |
| Approximate Clutch Facing Life | 572 hp-hr |
| Clutch Heat Sink Capacity | 45000 lbf ft |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Main Category | Clutch-Brakes |
| Approximate Brake Facing Life | 230 hp-hr |
| Brake Peak Thermal Input Rate | 11 hp |
| Maximum Static Clutch Torque | 350 in lb |
| Drive Arrangement | Pilot Mount |
| Clutch Air Chamber Volume When Worn Out | 0.864 in3 |
| Port or Hose Size | 0.125 NPT |
| Drive Inertia | 19 lb in2 |
| Maximum Brake Continuous Thermal Dissipation | 0.52 hp |
| Maximum Pressure | 80 psi |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 944400, 945100, 948801, 948802, 948803, 948804 |
| Photo | HWCBSheave |
| Maximum Clutch Continuous Thermal Dissipation | 0.4 hp |
| Brake Air Chamber Volume When New | 0.629 in3 |
| Size Code | 4 Poly Disc |
| Family Name | Air Champ 1 Clutch Brakes |
| Kits | 847900 |
| Inside Dia. | 1 in |
| Outside Dia. | 6 in |
| Open Or Enclosed Design | Open |
| Minimum Sprocket Size | 35/40T, 40/30T, 50/25T, 60/21T |
| Brake Facing Edge Color Code | Red |
| Maximum Static Brake Torque | 400 in lb |
| Clutch Facing Type | Standard Coefficient |
| Bore Style | Straight |
| Product Category | Driven Shaft Mounted |
| Brake Facing Type | Standard Coefficient |
| Clutch Peak Thermal Input Rate | 17 hp |
| Brake Air Chamber Volume When Worn Out | 1.422 in3 |
| Actuation/Return | Air/Spring |
| Clutch Facing Edge Color Code | Red |
| Model | LWCB |
| Coupling Size | 4.000 in. |
| Overall Length | 6.19 in |
| Recommended Control Kits | 940013, 940018, 940019, 940020 |
| Accessory Miscellaneous | 804900, 932900 |
| Bore Range [Max] | N/A |
| Finish | Nickel Plated |
| Weight | 21.0 LB |
| EAN or UPC | 662284177085 |

