- Air Actuated, Spring Return
- Standard Coefficient Facing
- 33.60 kW Peak Thermal Input
- 6.0 bar Max Pressure
- 1,800 rpm Max
features
- Split friction facing for easy replacement without brake removal or disassembly
- Metric
- Self-adjusting
- Straight bore
- Air cooled
- High dynamic torque capacity ensures fast load response
- Mounts easily
- Mteric
- Shaft mount or flange mount
- Single-plate, finned friction discs provide high heat dissipation
- Standard- or low-coefficient facings
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Product Category | Metric Shaft Mounted Brakes |
| Inside Dia. | N/A |
| Bushing Type | QD |
| Brake Air Chamber Volume When Worn Out | 141.85 cc |
| Bore Style | QD Type E |
| Other Accessories | 825500 |
| Model | T-1000 |
| Guard | 828200 |
| Maximum Brake Continuous Thermal Dissipation | 2230 W |
| Bore Range [Min] | 28 mm |
| Maximum Pressure | 6 bar |
| Brake Heat Sink Capacity | 271000 J |
| Brake Peak Thermal Input Rate | 33.6 kW |
| Finish | Black Oxide |
| Approximate Brake Facing Life | 2286.3 kWh |
| Actuation/Return | Air/Spring |
| Photo | TBrakeLarge |
| Brake Facing Type | Standard Coefficient |
| Main Category | Brakes |
| Open Or Enclosed Design | Open |
| Brake Facing Effective Area | 324.3 cm2 |
| Kits | 827510, 827575 |
| Port or Hose Size | 0.250 BSPT |
| Family Name | Tapered Bore (QD Bushing) Air Engaged Brakes |
| Brake Air Chamber Volume When New | 28.5 cc |
| Brake Facing Edge Color Code | Red |
| Maximum Static Brake Torque | 420 N-m |
| Bore Range [Max] | 75 mm |
| Bushing Series | E |
| Weight | 52.0 LB |
| EAN or UPC | 662284248846 |

