- 2 7/8" Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 45.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Split friction facings for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Through-shaft design can be flange mounted or shaft mounted
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Inside Dia. | 2.875 in |
| Open Or Enclosed Design | Open |
| Brake Air Chamber Volume When New | 1.739 in3 |
| Brake Air Chamber Volume When Worn Out | 8.656 in3 |
| Approximate Brake Facing Life | 3066 hp-hr |
| Brake Facing Edge Color Code | Red |
| Brake Heat Sink Capacity | 200000 lbf ft |
| Minimum Engagement Pressure | 3 psi |
| Other Accessories | 825500 |
| Port or Hose Size | 0.250 NPT |
| Guard | 828200 |
| Brake Peak Thermal Input Rate | 45 hp |
| Maximum Static Brake Torque | 3450 in lb |
| Outside Dia. | 11.875 in |
| Family Name | Straight Bore Brakes |
| Photo | SBrakeSmall |
| Bore Style | Straight |
| Bushing Type | Straight |
| Bushing Series | SF |
| Brake Facing Effective Area | 50.3 in2 |
| Actuation/Return | Air/Spring |
| Maximum Brake Continuous Thermal Dissipation | 3 hp |
| Accessory Bushings | 824700, 824800, 824900, 825000, 825100, 825200, 825300, 825800, 825900 |
| Brake Facing Type | Standard Coefficient |
| Overall Length | 4.03 in |
| Model | S-1000 |
| Kits | 827510, 827571 |
| Main Category | Brakes |
| Finish | Black Oxide |
| Maximum Pressure | 80 psi |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Recommended Control Kits | 940011, 940012, 940017 |
| Weight | 53.17 LB |
| EAN or UPC | 662284242622 |

