- 1 1/8" Bore
- Air Actuated, Spring Return
- High Coefficient Facing
- 11.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Split friction facings for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Through-shaft design can be flange mounted or shaft mounted
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Maximum Pressure | 80 psi |
| Bore Style | Straight |
| Other Accessories | 819900 |
| Bushing Series | SF |
| Port or Hose Size | 0.250 NPT |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Finish | Black Oxide |
| Accessory Bushings | 819200, 819300, 819400, 820000 |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Brake Facing Type | High Coefficient |
| Maximum Brake Continuous Thermal Dissipation | 0.52 hp |
| Brake Air Chamber Volume When Worn Out | 1.422 in3 |
| Brake Facing Edge Color Code | Purple |
| Minimum Engagement Pressure | 3 psi |
| Kits | 818910, 818974 |
| Photo | SBrakeSmall |
| Brake Heat Sink Capacity | 30000 lbf ft |
| Main Category | Brakes |
| Brake Facing Effective Area | 11.9 in2 |
| Approximate Brake Facing Life | 115 hp-hr |
| Family Name | Straight Bore Brakes |
| Maximum Static Brake Torque | 616 in lb |
| Overall Length | 2.51 in |
| Manufacturer Family | Air Champ Model S-450, Striaght-Bore, Shaft Mounted, Plate Brake, (HICO Facing) |
| Brake Peak Thermal Input Rate | 11 hp |
| Guard | 817700 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Outside Dia. | 5.9375 in |
| Actuation/Return | Air/Spring |
| Open Or Enclosed Design | Open |
| Inside Dia. | 1.125 in |
| Bushing Type | Straight |
| Model | S-450 |
| Brake Air Chamber Volume When New | 0.629 in3 |
| Weight | 8.0 LB |
| EAN or UPC | 662284229418 |

