- 7/8" Bore
- Spring Actuated, Air Return
- Standard Coefficient Facing
- Peak Thermal Input
- 80.0 psi Max Pressure
applications
- High cycle
features
- NEMA C-face or foot mounted brake with manual release
- Air released, greater heat sink capacity for cooler, more reliable performance
- Bearing arrangement designed for excellent overhung load capacity and bearing life
- Mounts on single shaft motors
- NEMA C-flange mounted brake
- No special requirements or additional parts for vertical-mounted applications
- Self-adjusting for frictional material wear, eliminates need to shut down for periodic adjustment
- Setscrew to securely hold motor shaft key
- Side-mounted manual brake release
- Spring-engaged for holding in power-off conditions
- Torque from 17 to 75 ft lb for varied applications
compliances
- 0
| Actuation/Return | Spring/Air |
| Family Name | FMBES Brakes |
| Recommended Control Kits | 940012, 940017, 940021 |
| Brake Facing Type | Standard Coefficient |
| Bushing Series | SF |
| Maximum Brake Continuous Thermal Dissipation | 0.3 hp |
| Overhung Load Capacity | 170 lbf |
| Finish | Nickel Plated |
| Main Category | Brakes |
| Accessory Miscellaneous | 827261, 827280, 883000, 931000 |
| Maximum Pressure | 80 psi |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Open Or Enclosed Design | Enclosed |
| Maximum Static Brake Torque | 100 in lb |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Frame Size | 143TC, 145TC |
| Port or Hose Size | 0.125 NPT |
| Bushing Type | Straight Bore/Shaft |
| Kits | 827301, 827302 |
| Photo | FMBES |
| Bore Style | Straight Bore/Shaft |
| Model | FMBES-875 |
| Brake Facing Edge Color Code | Red |
| Inside Dia. | 0.875 in |
| Weight | 27.0 LB |
| EAN or UPC | 662284239011 |

