Nexen Group, Inc.
827264
FMCE Model Totally Enclosed Flange Mount Clutch with BISSC Coating
Item #101995929
- 7/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 11.56 hp Peak Thermal Input
- Drive Arangement
features
- BISSC Certified for food processing environments
- Flange mounted
- Enclosed
- Air engaged
- Enclosed design
- Flange-mounted
- NEMA C-faced
- Nickel-plated
- Straight bore/shaft
compliances
- 0
| Clutch Air Chamber Volume When Worn Out | 1.41 in3 |
| Family Name | FMCE NEMA C Face Clutches |
| Outside Dia. | 7.81 in |
| Maximum Pressure | 80 psi |
| Overhung Load Capacity | 195 lbf |
| Clutch Facing Type | Standard Coefficient |
| Maximum Clutch Continuous Thermal Dissipation | 0.18 hp |
| Overall Length | 5.86 in |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Model | FMCE-875 BISSC |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Maximum Static Clutch Torque | 290 in lb |
| Accessory Miscellaneous | 801431, 928400, 931000 |
| Bore Style | Straight Bore/Shaft |
| Kits | 801474, 801477 |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Clutch Air Chamber Volume When New | 0.498 in3 |
| Open Or Enclosed Design | Enclosed |
| Photo | BISSC875 |
| Clutch Facing Edge Color Code | Red |
| Clutch Facing Effective Area | 12.84 in2 |
| Minimum Engagement Pressure | 5 psi |
| Actuation/Return | Air/Spring |
| Approximate Clutch Facing Life | 290 hp-hr |
| Main Category | Friction Clutches |
| Drive Inertia | 6.2 lb in2 |
| Port or Hose Size | 0.125 NPT |
| Finish | Nickel Plated |
| Frame Size | 143TC, 145TC |
| Clutch Peak Thermal Input Rate | 11.56 hp |
| Weight | 42.38 LB |
| EAN or UPC | 662284231220 |
