Nexen Group, Inc.
827254
FMCE Model Totally Enclosed Flange Mount Clutch with BISSC Coating
Item #101998334
- 5/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 6.89 hp Peak Thermal Input
- Drive Arangement
features
- NEMA C-faced
- Flange-mounted
- Enclosed design
- Nickel-plated
- Air engaged
- Flange mounted
- Enclosed
- BISSC Certified for food processing environments
- Straight bore/shaft
compliances
- 0
| Maximum Static Clutch Torque | 190 in lb |
| Finish | Nickel Plated |
| Overhung Load Capacity | 92 lbf |
| Main Category | Friction Clutches |
| Accessory Miscellaneous | 801431, 929600, 931000 |
| Frame Size | 56C |
| Drive Inertia | 1.49 lb in2 |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Clutch Facing Type | Standard Coefficient |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Approximate Clutch Facing Life | 190 hp-hr |
| Kits | 801448, 801487 |
| Clutch Facing Effective Area | 7.66 in2 |
| Model | FMCE-625 BISSC |
| Maximum Clutch Continuous Thermal Dissipation | 0.14 hp |
| Outside Dia. | 6.5 in |
| Minimum Engagement Pressure | 5 psi |
| Open Or Enclosed Design | Enclosed |
| Clutch Air Chamber Volume When New | 0.398 in3 |
| Maximum Pressure | 80 psi |
| Overall Length | 5.55 in |
| Port or Hose Size | 0.125 NPT |
| Clutch Air Chamber Volume When Worn Out | 1.08 in3 |
| Family Name | FMCE NEMA C Face Clutches |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Bore Style | Straight Bore/Shaft |
| Clutch Facing Edge Color Code | Red |
| Photo | BISSC625 |
| Actuation/Return | Air/Spring |
| Clutch Peak Thermal Input Rate | 6.89 hp |
| Weight | 25.9 LB |
| EAN or UPC | 662284231213 |
