- Air Actuation/Air Return
- 7/8" Bore
- Standard Coefficient Facings
- Peak Thermal Input Rating
- Air Champ 2 Clutch Brakes
applications
- In-line
features
- Straight bore
- Double piston
- Air engaged
- Mounts on the driven shaft
- Maximum operating speed up to 3,600 rpm
- Combination clutch-brake
- Easy retrofitting of existing Nexen clutch-brakes
- Fewer parts, more torque
- For in-line applications, select optional coupling half
- Pilot dimensions are identical to original Nexen clutch-brake series
- Single piston engagement eliminates clutch and brake overlap
- Static torque capacity up to 40 Nm, 350 in lb at 5,5 bar, 80 psi
- Thermal capacity ratings up to 0,22 kW, 0.30 hpt for both clutch and brake
- Through-shaft
- Torque capabilities fit up to 2,2 kW, 3 hp drive motors
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
options
- Coupling half
| Bore Range [Min] | 0.875 in |
| Port or Hose Size | 0.125 NPT |
| Brake Facing Effective Area | 11.93 in2 |
| Size Code | 2 5/8 Poly Disc |
| Main Category | Clutch-Brakes |
| Minimum Sprocket Size | 25/48T, 35/32T, 40/25T, 50/21T |
| Open Or Enclosed Design | Open |
| Pilot Size | 2.5 in |
| Maximum Static Brake Torque | 350 in lb |
| Maximum Static Clutch Torque | 350 in lb |
| Outside Dia. | 6.75 in |
| Brake Facing Type | Standard Coefficient |
| Coupling Size | 2.625 in. |
| Accessory Miscellaneous | 802700, 932900 |
| Family Name | Air Champ 2 Clutch Brakes |
| Bore Range [Max] | N/A |
| Approximate Brake Facing Life | 230 hp-hr |
| Inside Dia. | 0.875 in |
| Model | FCB-450 |
| Photo | LCB600 |
| Brake Facing Edge Color Code | Red |
| Actuation/Return | Air/Air |
| Clutch Facing Type | Standard Coefficient |
| Overall Length | 6.32 in |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Bore Style | Straight |
| Clutch Facing Effective Area | 11.93 in2 |
| Maximum Brake Continuous Thermal Dissipation | 0.3 hp |
| Kits | 827151 |
| Clutch Facing Edge Color Code | Red |
| Maximum Clutch Continuous Thermal Dissipation | 0.3 hp |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 3.000 in. Circle |
| Other Accessories | 827155 |
| Product Category | Driven Shaft Mounted |
| Maximum Pressure | 80 psi |
| Recommended Control Kits | 940013, 940018, 940019, 940020 |
| Drive Arrangement | Pilot Mount |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Finish | Black Oxide |
| Manufacturer Family | Air Champ Model FCB-450 Shaft-Mounted Clutch-Brake, Air Champ Model LCB-600 Shaft-Mounted Clutch-Brake, Air Champ Model MCB-800 Shaft-Mounted Clutch-Brake |
| Approximate Clutch Facing Life | 230 hp-hr |
| Weight | 15.75 LB |
| EAN or UPC | 662284253482 |

