- 70.0000 mm Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 33.60 kW Peak Thermal Input
- 6.0 bar Max Pressure
features
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- Heat sink capacity up to 271,000 joules
- High dynamic torque capacity ensures fast load response
- Maximum operating speed up to 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single plate, finned friction discs provide high heat dissipation
- Split friction facings for easy replacement without brake removal or disassembly
- Spring-engaged
- Standard bore size: 75 mm
- Static torque capacity up to 418 Nm
- Thermal capacity rating of 2230W at 1,800 rpm
options
- Safety guard
- Torque pin bracket
| Photo | TBrakeLarge |
| Inside Dia. | 70 mm |
| Maximum Brake Continuous Thermal Dissipation | 2230 W |
| Bushing Type | Straight |
| Maximum Static Brake Torque | 418 N-m |
| Approximate Brake Facing Life | 1372.1 kWh |
| Port or Hose Size | 0.125 BSPT |
| Actuation/Return | Spring/Air |
| Main Category | Brakes |
| Brake Peak Thermal Input Rate | 33.6 kW |
| Finish | Black Oxide |
| Maximum Pressure | 6 bar |
| Brake Heat Sink Capacity | 271000 J |
| Family Name | Straight Bore Spring Engaged Brakes |
| Brake Facing Effective Area | 324.3 cm2 |
| Kits | 822570, 827574 |
| Brake Facing Type | High Coefficient |
| Product Category | Metric Shaft Mounted Brakes |
| Bore Style | Straight |
| Guard | 828200 |
| Brake Facing Edge Color Code | Purple |
| Other Accessories | 825500 |
| Bushing Series | SF |
| Model | SSE-1000 |
| Open Or Enclosed Design | Open |
| Weight | 73.0 LB |
| EAN or UPC | 662284285711 |

