- 4" Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 65.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Split friction facings for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Through-shaft design can be flange mounted or shaft mounted
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Brake Peak Thermal Input Rate | 65 hp |
| Outside Dia. | 16.48 in |
| Main Category | Brakes |
| Finish | Black Waterborne Acrylic Paint |
| Brake Facing Type | Standard Coefficient |
| Model | S-1400 |
| Actuation/Return | Air/Spring |
| Maximum Pressure | 80 psi |
| Brake Air Chamber Volume When New | 4.5 in3 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Minimum Engagement Pressure | 3 psi |
| Maximum Brake Continuous Thermal Dissipation | 12.8 hp |
| Maximum Static Brake Torque | 10000 in lb |
| Kits | 822521, 822522 |
| Bushing Series | SF |
| Bore Style | Straight |
| Inside Dia. | 4 in |
| Brake Facing Edge Color Code | Red |
| Family Name | Straight Bore Brakes |
| Open Or Enclosed Design | Open |
| Brake Heat Sink Capacity | 830000 lbf ft |
| Bushing Type | Straight |
| Overall Length | 4.81 in |
| Other Accessories | 822525 |
| Approximate Brake Facing Life | 9753 hp-hr |
| Brake Air Chamber Volume When Worn Out | 13.25 in3 |
| Brake Facing Effective Area | 72.2 in2 |
| Guard | 822526 |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Port or Hose Size | 0.250 NPT |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Weight | 107.0 LB |
| EAN or UPC | 662284256469 |

