
- 75.0000 mm Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 33.60 kW Peak Thermal Input
- 6.0 bar Max Pressure
features
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- Heat sink capacity up to 271,000 joules
- High dynamic torque capacity ensures fast load response
- Maximum operating speed up to 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single plate, finned friction discs provide high heat dissipation
- Split friction facings for easy replacement without brake removal or disassembly
- Spring-engaged
- Standard bore size: 75 mm
- Static torque capacity up to 418 Nm
- Thermal capacity rating of 2230W at 1,800 rpm
options
- Safety guard
- Torque pin bracket
Maximum Static Brake Torque | 248 N-m |
Maximum Pressure | 6 bar |
Approximate Brake Facing Life | 1372.1 kWh |
Actuation/Return | Spring/Air |
Manufacturer Family | Air Champ Model SSE-1000, Metric, Spring Engaged, Plate Brake, (6 Springs) |
Bushing Series | SF |
Brake Facing Edge Color Code | Purple |
Main Category | Brakes |
Family Name | Straight Bore Spring Engaged Brakes |
Open Or Enclosed Design | Open |
Other Accessories | 825500 |
Brake Facing Type | High Coefficient |
Maximum Brake Continuous Thermal Dissipation | 2230 W |
Port or Hose Size | 0.125 BSPT |
Brake Peak Thermal Input Rate | 33.6 kW |
Brake Facing Effective Area | 324.3 cm2 |
Product Category | Metric Shaft Mounted Brakes |
Brake Heat Sink Capacity | 271000 J |
Finish | Black Oxide |
Model | SSE-1000 |
Bore Style | Straight |
Inside Dia. | 75 mm |
Bushing Type | Straight |
Guard | 828200 |
Photo | TBrakeLarge |
Kits | 822570, 827574 |
Weight | 73.0 LB |
EAN or UPC | 662284184984 |
