
- 3 3/4" Bore
- Air Actuated, Spring Return
- Low Coefficient Facing
- 65.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Split friction facings for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Through-shaft design can be flange mounted or shaft mounted
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
Maximum Static Brake Torque | 6000 in lb |
Actuation/Return | Air/Spring |
Brake Facing Type | Low Coefficient |
Brake Facing Edge Color Code | Green |
Finish | Black Waterborne Acrylic Paint |
Product Category | Shaft Mounted Air Engaged Brakes |
Open Or Enclosed Design | Open |
Brake Air Chamber Volume When Worn Out | 13.25 in3 |
Brake Heat Sink Capacity | 830000 lbf ft |
Bushing Series | SF |
Main Category | Brakes |
Model | S-1400 |
Family Name | Straight Bore Brakes |
Approximate Brake Facing Life In Work Energy | 1.587646e+010 lbf ft |
Overall Length | 4.81 in |
Brake Air Chamber Volume When New | 4.5 in3 |
Minimum Engagement Pressure | 3 psi |
Inside Dia. | 3.75 in |
Outside Dia. | 16.48 in |
Port or Hose Size | 0.250 NPT |
Recommended Control Kits | 940011, 940012, 940017 |
Other Accessories | 822525 |
Guard | 822526 |
Maximum Brake Continuous Thermal Dissipation | 12.8 hp |
Manufacturer Family | Air Champ Model S-1400, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing), S-1400, Straight Bore, Shaft Mounted, Plate Brake, (LOCO Facing) |
Bushing Type | Straight |
Brake Peak Thermal Input Rate | 65 hp |
Maximum Pressure | 80 psi |
Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
Kits | 822522, 827572 |
Bore Style | Straight |
Approximate Brake Facing Life | 2450 hp-hr |
Brake Facing Effective Area | 72.2 in2 |
Weight | 110.0 LB |
EAN or UPC | 662284254168 |
