
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 53.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 1,800 rpm Max
features
- Tapered bore
- Self-adjusting
- Air cooled
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of up to 1,800 rpm
- Mounts easily
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
Bore Range [Min] | 0.875 in |
Maximum Brake Continuous Thermal Dissipation | 6.4 hp |
Family Name | Tapered Bore (QD Bushing) Brakes |
Guard | 822516 |
Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
Finish | Black Waterborne Acrylic Paint |
Port or Hose Size | 0.250 NPT |
Bore Range [Max] | 2.875 in |
Brake Facing Edge Color Code | Red |
Maximum Static Brake Torque | 5500 in lb |
Approximate Brake Facing Life In Work Energy | 7.554516e+009 lbf ft |
Bushing Series | E |
Maximum Pressure | 80 psi |
Open Or Enclosed Design | Open |
Brake Facing Type | Standard Coefficient |
Bore Style | QD Type E |
Bushing Type | QD |
Overall Length | 5.22 in |
Brake Facing Effective Area | 58.6 in2 |
Main Category | Brakes |
Manufacturer Family | Air Champ Model T-1200, QD Bore, Shaft Mounted, Plate Brake, T-1200, QD Bore, Shaft Mounted, Plate Brake, (Standard Facing), T-1200, QD Bore, Shaft Mounted, Plate Brake, (ULTRA LOCO Facing) |
Kits | 822511, 822512 |
Product Category | Shaft Mounted Air Engaged Brakes |
Brake Peak Thermal Input Rate | 53 hp |
Approximate Brake Facing Life | 4900 hp-hr |
Brake Air Chamber Volume When Worn Out | 10.33 in3 |
Outside Dia. | 13.76 in |
Recommended Control Kits | 940011, 940012, 940017 |
Minimum Engagement Pressure | 3 psi |
Model | T-1200 |
Photo | TBrakeLarge |
Brake Heat Sink Capacity | 550000 lbf ft |
Actuation/Return | Air/Spring |
Brake Air Chamber Volume When New | 2.08 in3 |
Weight | 89.0 LB |
EAN or UPC | 662284250993 |
