- 35.0000 mm Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 12.70 kW Peak Thermal Input
- 6.0 bar Max Pressure
features
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- Heat sink capacity up to 81,000 joules
- High dynamic torque capacity ensures fast load response
- Maximum operating speed up to 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single plate, finned friction discs provide high heat dissipation
- Split friction facings for easy replacement without brake removal or disassembly
- Spring-engaged
- Standard bore size: 35 mm
- Static torque capacity up to 110 Nm
- Thermal capacity rating of 970W at 1,800 rpm
options
- Safety guard
- Torque pin bracket
| Bore Style | Straight |
| Photo | TSEBrakeSmall |
| Maximum Pressure | 6 bar |
| Manufacturer Family | Air Champ Model SSE-600, Metric, Spring Engaged, Plate Brake, (10 Springs) |
| Finish | Black Oxide |
| Port or Hose Size | 0.125 BSPT |
| Brake Facing Edge Color Code | Purple |
| Main Category | Brakes |
| Product Category | Metric Shaft Mounted Brakes |
| Kits | 820370, 820574 |
| Maximum Static Brake Torque | 110 N-m |
| Inside Dia. | 35 mm |
| Other Accessories | 821400 |
| Model | SSE-600 |
| Bushing Series | SF |
| Brake Facing Type | High Coefficient |
| Open Or Enclosed Design | Open |
| Brake Peak Thermal Input Rate | 12.7 kW |
| Brake Heat Sink Capacity | 81000 J |
| Bushing Type | Straight |
| Brake Facing Effective Area | 120.1 cm2 |
| Family Name | Straight Bore Spring Engaged Brakes |
| Maximum Brake Continuous Thermal Dissipation | 970 W |
| Guard | 818300 |
| Actuation/Return | Spring/Air |
| Approximate Brake Facing Life | 255.8 kWh |
| Weight | 19.0 LB |
| EAN or UPC | 662284184946 |

