- 1" Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 11.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Spring engaged
- Shaft mounted
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing offers easy replacement without brake removal or disassembly
- Spring-engaged
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Steel housings must be used for operating pressures above 3,000 psi
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Maximum Static Brake Torque | 240 in lb |
| Maximum Pressure | 80 psi |
| Recommended Control Kits | 940011, 940012, 940017 |
| Static Torque Capacity @ 80 PSI | 450 lb/in |
| Photo | TSEBrakeSmall |
| Family Name | Single Plate Brakes |
| Brake Peak Thermal Input Rate | 11 hp |
| Bushing Type | QD |
| Outside Dia. | 5.9375 in |
| Open Or Enclosed Design | Open |
| Model | TSE-450 |
| Mounting Type | Tapered Bore |
| Manufacturer Family | Air Champ Model TSE-450 Spring Engaged Plate Brake (6 Springs) |
| Accessory Miscellaneous | 819900 |
| Maximum Brake Continuous Thermal Dissipation | 0.52 hp |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Approximate Brake Facing Life | 115 hp-hr |
| Product Category | Shaft Mounted Spring Engaged Brakes |
| Main Category | Brakes |
| Bushing Series | JA |
| Approximate Brake Facing Life In Work Energy | 4.554e+008 lbf ft |
| Kits | 818870, 818974 |
| Brake Facing Edge Color Code | Purple |
| Overall Length | 3.75 in |
| Actuation/Return | Spring/Air |
| Bore Range [Max] | 1 in |
| Port or Hose Size | 0.250 NPT |
| Bore Range [Min] | 0.5 in |
| Operating Speed [Max] | 1800 rpm |
| Finish | Black Oxide |
| Brake Heat Sink Capacity | 30000 lbf ft |
| Bore Style | QD Type JA |
| Brake Facing Type | High Coefficient |
| Brake Facing Effective Area | 11.9 in2 |
| Weight | 11.9 LB |
| EAN or UPC | 662284157797 |

