- 2 3/8 in Bore
- Air Actuated, Spring Return
- Low Coefficient Facing
- 60.08 hp Peak Thermal Input
- Pilot Mount Drive Arangement
applications
- In-line applications (coupling half used)
features
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Air engaged, straight bore, shaft mounted clutch with up to 5,000 in lb of torque and sealed bearings
- Pilot-mount unit
- Static torque capacity up to 5,000 in lb at 80 psi
- Thermal horsepower rating of 2.25 at 1,200 rpm
- Transmitted horsepower values from 5 to 50
- Offers design flexibility
- Heat sink capacity of 200,000 ft lb
- Maximum operating speed up to 1,200 rpm
includes
- 8.25" hose
options
- Customize bore to shaft diameter with bushing or coupling half (sold separately)
| Approximate Clutch Facing Life | 6810 hp-hr |
| Product Category | Air Champ II ® Sealed Bearing Units |
| Clutch Air Chamber Volume When New | 2.125 in3 |
| Minimum Engagement Pressure | 8 psi |
| Drive Arrangement | Pilot Mount |
| Family Name | XHW Clutches |
| Clutch Facing Effective Area | 66.76 in2 |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Drive Inertia | 1263.04 lb in2 |
| Maximum Clutch Continuous Thermal Dissipation | 2.25 hp |
| Photo | XHWPM |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Accessory Miscellaneous | 811700 |
| Clutch Heat Sink Capacity | 200000 lbf ft |
| Minimum Sprocket Size | 100/27T, 80/35T |
| Accessory Bushings | 811200, 811300, 811400, 811500, 811600, 811800, 811900, 812000, 812200 |
| Maximum Pressure | 80 psi |
| Port or Hose Size | 0.125 NPT |
| Kits | 848200, 848272 |
| Clutch Facing Type | Low Coefficient |
| Outside Dia. | 11.06 in |
| Coupling Size | 10.000 in. |
| Clutch Air Chamber Volume When Worn Out | 9.856 in3 |
| Pilot Size | 6.997 in |
| Model | XHW |
| Actuation/Return | Air/Spring |
| Clutch Facing Edge Color Code | Green |
| Pilot Or Drive Flange Bolt Circle Data | 6, 5/8"-11 Bolts @ 90° On A 8.500 in. Circle |
| Technical Data Sheet | AC2Clutches |
| Open Or Enclosed Design | Open |
| Finish | Black Oxide |
| Main Category | Friction Clutches |
| Maximum Static Clutch Torque | 3000 in lb |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Bore Style | Straight |
| Clutch Peak Thermal Input Rate | 60.08 hp |
| Overall Length | 10.25 in |
| Manufacturer Family | Air Champ II Model XHW Clutch (LOCO Facings), Air Champ Model XHW Extra Heavy-Weight Clutch (LOCO Facing) |
| Weight | 95.0 LB |
| EAN or UPC | 662284157223 |

