- 1 7/8 in Bore
- Air Actuated, Spring Return
- Low Coefficient Facing
- 45.24 hp Peak Thermal Input
- 3-B Groove, 8.60 in. PD Sheave Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with up to 3,920 in lb of torque and sealed bearings
- Maximum operating speed up to 1,800 rpm
- Heat sink capacity of 230,000 ft lb
- Offers design flexibility
- Sheave-mount unit
- Static torque capacity up to 2,800 in lb at 80 psi
- Thermal horsepower rating of 2.25 at 1,800 rpm
- Transmitted horsepower: 1 to 25
includes
- 8.25" hose
options
- Customize bore to shaft diameter with bushing or coupling half (sold separately)
| Actuation/Return | Air/Spring |
| Clutch Facing Effective Area | 50.27 in2 |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Bore Style | Straight |
| Port or Hose Size | 0.125 NPT |
| Clutch Facing Type | Low Coefficient |
| Clutch Facing Edge Color Code | Green |
| Clutch Air Chamber Volume When New | 1.246 in3 |
| Model | H-1000 |
| Kits | 810080, 847272 |
| Product Category | Air Champ II ® Sealed Bearing Units |
| Clutch Air Chamber Volume When Worn Out | 5.248 in3 |
| Accessory Bushings | 805600, 809200, 809300, 809400, 809500, 809600, 809900, 810000, 810300, 810400, 810500, 810600 |
| Approximate Clutch Facing Life | 4600 hp-hr |
| Technical Data Sheet | AC2Clutches |
| Photo | AirChampSheeve |
| Manufacturer Family | Air Champ II Model H-1000 Clutch (LOCO Facings), Air Champ II Model H-1000 Heavy-Weight Clutch (LOCO Facing) |
| Maximum Clutch Continuous Thermal Dissipation | 2.25 hp |
| Drive Arrangement | 3-B Groove, 8.60 in. PD Sheave |
| Minimum Engagement Pressure | 5 psi |
| Clutch Peak Thermal Input Rate | 45.24 hp |
| Open Or Enclosed Design | Open |
| Clutch Heat Sink Capacity | 230000 lbf ft |
| Overall Length | 8.5 in |
| Outside Dia. | 10.06 in |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Main Category | Friction Clutches |
| Maximum Pressure | 80 psi |
| Maximum Static Clutch Torque | 1680 in lb |
| Finish | Black Oxide |
| Family Name | H-1000 Clutches |
| Weight | 81.5 LB |
| EAN or UPC | 662284157094 |

