
- 1" Bore
- Spring Actuated, Air Return
- Standard Coefficient Facing
- 34.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
applications
- Noncyclic
features
- NEMA C-face, shaft, flange, or foot mounted brake with manual release
- Air disengaged
- Manual release mechanism allows ease of maintenance
- Maximum operating speed up to 1,800 rpm
- NEMA C flange mount or shaft mount
- No dynamic thrust load on bearings when unit is engaged
- No thrust load, or virtually no radial load, when unit is disengaged and motor running
- Only three moving parts ensure durability and dependability
- Restrictor valve controls exhausted air during engagement, ensuring smooth stop
- Spring-engaged
- Static torque capacity up to 1,150 in lb
- Thermal horsepower rating up to 0.2
caution
- Do not restrict the inlet flow
options
- Adapter shaft for mounting between motor and reducer
- All options sold separately
- Output drive unit and mounting foot for application flexibility
- Torque arm (anchors brake housing)
Bushing Type | Straight |
Family Name | SE Brakes |
Main Category | Brakes |
Port or Hose Size | 0.125 NPT |
Model | SE-500 |
Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
Kits | 812700, 812771 |
Brake Peak Thermal Input Rate | 34 hp |
Maximum Brake Continuous Thermal Dissipation | 0.2 hp |
Accessory Miscellaneous | 812500, 933000, 933200 |
Brake Facing Type | Standard Coefficient |
Finish | Black Oxide |
Maximum Static Brake Torque | 575 in lb |
Bore Style | Straight |
Frame Size | 182TC, 213C, 214C |
Brake Facing Edge Color Code | Red |
Actuation/Return | Spring/Air |
Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
Bushing Series | SF |
Approximate Brake Facing Life | 356 hp-hr |
Photo | SEBrake |
Maximum Pressure | 80 psi |
Inside Dia. | 1 in |
Recommended Control Kits | 940012, 940017, 940021 |
Open Or Enclosed Design | Enclosed |
Brake Facing Effective Area | 38.1 in2 |
Weight | 29.0 LB |
EAN or UPC | 662284261012 |
