- 1 1/8" Bore
- Spring Actuated, Air Return
- Standard Coefficient Facing
- 34.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
applications
- Noncyclic
features
- NEMA C-face, shaft, flange, or foot mounted brake with manual release
- Air disengaged
- Manual release mechanism allows ease of maintenance
- Maximum operating speed up to 1,800 rpm
- NEMA C flange mount or shaft mount
- No dynamic thrust load on bearings when unit is engaged
- No thrust load, or virtually no radial load, when unit is disengaged and motor running
- Only three moving parts ensure durability and dependability
- Restrictor valve controls exhausted air during engagement, ensuring smooth stop
- Spring-engaged
- Static torque capacity up to 1,150 in lb
- Thermal horsepower rating up to 0.2
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
options
- Adapter shaft for mounting between motor and reducer
- All options sold separately
- Output drive unit and mounting foot for application flexibility
- Torque arm (anchors brake housing)
| Model | SE-500 |
| Brake Facing Type | Standard Coefficient |
| Overall Length | 5.97 in |
| Inside Dia. | 1.125 in |
| Brake Peak Thermal Input Rate | 34 hp |
| Mounting Type | Straight Bore |
| Brake Facing Edge Color Code | Red |
| Outside Dia. | 9 in |
| Brake Facing Effective Area | 38.1 in2 |
| Approximate Brake Facing Life | 356 hp-hr |
| Frame Size | 182TC, 213C, 214C |
| Maximum Static Brake Torque | 575 in lb |
| Port or Hose Size | 0.125 NPT |
| Open Or Enclosed Design | Enclosed |
| Manufacturer Family | Air Champ Model SE-500, C-Faced, Shaft, or Foot Mounted, Spring Engaged, Brake |
| Main Category | Brakes |
| Static Torque Capacity @ 80 PSI | 1150 lb/in |
| Maximum Pressure | 80 psi |
| Operating Speed [Max] | 1800 rpm |
| Kits | 812700, 812771 |
| Photo | SEBrake |
| Maximum Brake Continuous Thermal Dissipation | 0.2 hp |
| Actuation/Return | Spring/Air |
| Finish | Black Oxide |
| Accessory Miscellaneous | 812500, 933000, 933200 |
| Bushing Series | SF |
| Bushing Type | Straight |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Family Name | SE Brakes |
| Approximate Brake Facing Life In Work Energy | 7.0488e+008 lbf ft |
| Recommended Control Kits | 940012, 940017, 940021 |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Bore Style | Straight |
| Weight | 30.01 LB |
| EAN or UPC | 662284156714 |

