- 1 5/8 in Bore
- Air Actuated, Spring Return
- Low Coefficient Facing
- 27.57 hp Peak Thermal Input
- 2-B Groove, 5.80 in. PD Sheave Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with up to 1,365 in lb of torque and sealed bearings
- Sheave-mount unit with two B groove styles
- Static torque capacity up to 975 in lb at 80 psi
- Thermal horsepower rating of 1 at 1,800 rpm
- Heat sink capacity of 110,000 ft lb
- Offers design flexibility
- Transmitted horsepower values from 0.5 to 10
- This unit has shielded bearings
- Maximum operating speed up to 1,800 rpm
includes
- 8.25" hose
options
- Customize bore to shaft diameter with bushing or coupling half (sold separately)
| Maximum Static Clutch Torque | 585 in lb |
| Minimum Engagement Pressure | 5 psi |
| Finish | Black Oxide |
| Clutch Air Chamber Volume When New | 0.644 in3 |
| Model | M-800 |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Clutch Facing Type | Low Coefficient |
| Product Category | Air Champ II ® Sealed Bearing Units |
| Clutch Air Chamber Volume When Worn Out | 2 in3 |
| Manufacturer Family | Air Champ II Model M-800 Clutch (LOCO Facings), Air Champ II Model M-800 Middle-Weight Clutch (LOCO Facing) |
| Kits | 807680, 847172 |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Overall Length | 7.31 in |
| Drive Arrangement | 2-B Groove, 5.80 in. PD Sheave |
| Family Name | M-800 Clutches |
| Clutch Facing Edge Color Code | Green |
| Clutch Heat Sink Capacity | 110000 lbf ft |
| Approximate Clutch Facing Life | 2043 hp-hr |
| Clutch Facing Effective Area | 30.63 in2 |
| Photo | AirChampSheeve |
| Maximum Clutch Continuous Thermal Dissipation | 1 hp |
| Actuation/Return | Air/Spring |
| Open Or Enclosed Design | Open |
| Main Category | Friction Clutches |
| Maximum Pressure | 80 psi |
| Outside Dia. | 8.06 in |
| Technical Data Sheet | AC2Clutches |
| Port or Hose Size | 0.125 NPT |
| Bore Style | Straight |
| Accessory Bushings | 806700, 806800, 806900, 807000, 807100, 807200, 807300, 807500, 807600, 807700, 807800, 807900, 808000, 808100 |
| Clutch Peak Thermal Input Rate | 27.57 hp |
| Weight | 38.5 LB |
| EAN or UPC | 662284156554 |

