- 1 5/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 27.57 hp Peak Thermal Input
- 3-3V Groove, 5.30 in. OD Sheave Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with 975 in lb of torque and open bearings
- Can be configured as a clutch-brake
- Air engaged
- Straight bore
- Can be configured as driving shaft-mounted clutch-brake
- Improved open design
- Open design
- Sheave mount with three 3V groove styles
- Torque values same as replacement clutches
options
- Accessories available
| Maximum Static Clutch Torque | 975 in lb |
| Other Accessories | 835000, 835001, 835007, 835009, 835030, 835071 |
| Overall Length | 7.31 in |
| Minimum Engagement Pressure | 5 psi |
| Mounting Type | Sheave Mount |
| Clutch Facing Effective Area | 30.63 in2 |
| Accessory Bushings | 806700, 806800, 806900, 807000, 807100, 807200, 807300, 807500 |
| Family Name | MW Clutches |
| Belt Size | 3V |
| Model | MW |
| Clutch Air Chamber Volume When Worn Out | 2 in3 |
| Clutch Facing Type | Standard Coefficient |
| Drive Arrangement | 3-3V Groove, 5.30 in. OD Sheave |
| Actuation/Return | Air/Spring |
| Operating Speed [Max] | 1800 rpm |
| Outside Dia. | 8.06 in |
| Open Or Enclosed Design | Open |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Kits | 847100, 847171 |
| Main Category | Friction Clutches |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Clutch Heat Sink Capacity | 110000 lbf ft |
| Clutch Air Chamber Volume When New | 0.644 in3 |
| Clutch Facing Edge Color Code | Red |
| Photo | AirChampSheeve |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Sheave O.D. | 5.3 in |
| Maximum Pressure | 80 psi |
| Bore Style | Straight |
| Drive Inertia | 127.83 lb in2 |
| Maximum Clutch Continuous Thermal Dissipation | 0.75 hp |
| Port or Hose Size | 0.125 NPT |
| Finish | Black Oxide |
| Clutch Peak Thermal Input Rate | 27.57 hp |
| Product Category | Air Champ® Open Bearing Units |
| Static Torque Capacity @ 80 PSI | 975 lb/in |
| Transmitted Horsepower | 10 hp |
| Weight | 30.23 LB |
| EAN or UPC | 662284156240 |

