- 1 1/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 16.76 hp Peak Thermal Input
- 2-A Groove, 4.40 in. PD Sheave Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with up to 518 in lb of torque and sealed bearings
- Maximum operating speed up to 3,600 rpm
- Heat sink capacity of 60,000 ft/lb
- Offers design flexibility
- Sheave mount with two 3V groove styles
- Standard bore sizes: 1.00" and 1.125"
- Static torque capacity up to 370 in lb at 80 psi
- Thermal horsepower rating of 0.75 at 3,600 rpm
- Transmitted horsepower values from 0.25 to 10
includes
- 8.25" hose
options
- Customize bore to shaft diameter with bushing or coupling half (sold separately)
| Kits | 805280, 847071 |
| Overall Length | 5.56 in |
| Bore Style | Straight |
| Product Category | Air Champ II ® Sealed Bearing Units |
| Outside Dia. | 6.06 in |
| Clutch Facing Type | Standard Coefficient |
| Belt Size | A (4L) |
| Clutch Heat Sink Capacity | 60000 lbf ft |
| Sheave O.D. | 4.65 in |
| Accessory Bushings | 804600, 804700, 804800, 805000, 805100, 805200, 805300, 805400, 805500 |
| Maximum Static Clutch Torque | 370 in lb |
| Family Name | L-600 Clutches |
| Transmitted Horsepower | 10 hp |
| Maximum Clutch Continuous Thermal Dissipation | 0.75 hp |
| Clutch Peak Thermal Input Rate | 16.76 hp |
| Maximum Pressure | 80 psi |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.125 NPT |
| Clutch Air Chamber Volume When New | 0.327 in3 |
| Approximate Clutch Facing Life | 572 hp-hr |
| Manufacturer Family | Air Champ II Model L-600 Clutch, Air Champ II Model L-600 Light-Weight Clutch |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Clutch Air Chamber Volume When Worn Out | 0.855 in3 |
| Main Category | Friction Clutches |
| Technical Data Sheet | AC2Clutches |
| Open Or Enclosed Design | Open |
| Clutch Facing Effective Area | 18.62 in2 |
| Model | L-600 |
| Finish | Black Oxide |
| Operating Speed [Max] | 3600 rpm |
| Clutch Facing Edge Color Code | Red |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Photo | AirChampSheeve |
| Drive Arrangement | 2-A Groove, 4.40 in. PD Sheave |
| Mounting Type | Sheave Mount |
| Static Torque Capacity @ 80 PSI | 370 lb/in |
| Minimum Engagement Pressure | 5 psi |
| Weight | 17.7 LB |
| EAN or UPC | 662284156028 |

