- 1 1/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 16.76 hp Peak Thermal Input
- 2-A Groove, 4.40 in. PD Sheave Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with 370 in lb of torque and open bearings
- Air engaged
- Straight bore
- Can be configured as driving shaft-mounted clutch-brake
- Improved open design
- Open design
- Sheave-mount with two A groove styles
- Torque values same as replacement clutches
options
- Accessories available
| Finish | Black Oxide |
| Kits | 847000, 847071 |
| Clutch Air Chamber Volume When Worn Out | 0.855 in3 |
| Port or Hose Size | 0.125 NPT |
| Clutch Facing Type | Standard Coefficient |
| Approximate Clutch Facing Life | 572 hp-hr |
| Accessory Bushings | 804600, 804700, 804800, 805000, 805100 |
| Open Or Enclosed Design | Open |
| Maximum Clutch Continuous Thermal Dissipation | 0.4 hp |
| Clutch Air Chamber Volume When New | 0.327 in3 |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Actuation/Return | Air/Spring |
| Maximum Static Clutch Torque | 370 in lb |
| Outside Dia. | 6.06 in |
| Clutch Peak Thermal Input Rate | 16.76 hp |
| Minimum Engagement Pressure | 5 psi |
| Bore Style | Straight |
| Product Category | Air Champ® Open Bearing Units |
| Main Category | Friction Clutches |
| Drive Arrangement | 2-A Groove, 4.40 in. PD Sheave |
| Model | LW |
| Family Name | LW Clutches |
| Clutch Heat Sink Capacity | 60000 lbf ft |
| Clutch Facing Effective Area | 18.62 in2 |
| Photo | AirChampSheeve |
| Maximum Pressure | 80 psi |
| Overall Length | 5.56 in |
| Clutch Facing Edge Color Code | Red |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Weight | 14.31 LB |
| EAN or UPC | 662284155694 |

