- 3/4 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 10.74 hp Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Can be configured as a clutch-brake
- Can be configured as driving shaft-mounted clutch-brake
- Improved open design
- Torque values same as replacement clutches
- Air engaged, straight bore, shaft mounted clutch with 140 in lb of torque and open bearings
- Pilot mount clutches accept customer supplied pulleys, sprockets or Nexen couplings
options
- Accessories available
| Mounting Type | Pilot Mount |
| Product Category | Air Champ® Open Bearing Units |
| Outside Dia. | 4.56 in |
| Open Or Enclosed Design | Open |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Maximum Static Clutch Torque | 140 in lb |
| Clutch Facing Edge Color Code | Red |
| Overall Length | 4.75 in |
| Drive Inertia | 4.7 lb in2 |
| Clutch Facing Effective Area | 11.93 in2 |
| Finish | Black Oxide |
| Other Accessories | 835000, 835001, 835007, 835009, 835030, 835071 |
| Family Name | FW Clutches |
| Clutch Air Chamber Volume When Worn Out | 0.695 in3 |
| Maximum Clutch Continuous Thermal Dissipation | 0.25 hp |
| Accessory Miscellaneous | 802700 |
| Main Category | Friction Clutches |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Clutch Facing Type | Standard Coefficient |
| Clutch Peak Thermal Input Rate | 10.74 hp |
| Minimum Engagement Pressure | 5 psi |
| Clutch Air Chamber Volume When New | 0.266 in3 |
| Model | FW |
| Pilot Size | 2.498 in |
| Drive Arrangement | Pilot Mount |
| Operating Speed [Max] | 3600 rpm |
| Bore Style | Straight |
| Clutch Heat Sink Capacity | 30000 lbf ft |
| Photo | AirChampSmallPM |
| Coupling Size | 2.625 in. |
| Approximate Clutch Facing Life | 230 hp-hr |
| Static Torque Capacity @ 80 PSI | 140 lb/in |
| Kits | 846900, 846971 |
| Minimum Sprocket Size | 25/48T, 35/32T, 40/25T, 50/21T |
| Transmitted Horsepower | 5 hp |
| Maximum Pressure | 80 psi |
| Port or Hose Size | 0.125 NPT |
| Actuation/Return | Air/Spring |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Bolts @ 90° On A 3.000 in. Circle |
| Weight | 8.3 LB |
| EAN or UPC | 662284155328 |

