- Air Actuation/Air Return
- 42 mm Bore
- High Coefficient Facings
- 20.90 kW Peak Thermal Input Rating
- 160M Frame
applications
- Controlled starts and stops
- Hostile, dirty environments
- Controlled starts and stops in hostile, dirty environments
features
- Keeps worn friction material from escaping into the environment
- Mounts directly to motors and reducers
- Prevents contaminants from interfering with operation of unit
- Totally enclosed
- Metric
- Enclosed design prevents contaminants from interfering with operation of unit
- Flange mounts directly to motors and reducers
- Keeps worn friction material from escaping into environment
- Air engaged
options
- Foot mount
- Input unit
| Inside Dia. | 42 mm |
| Photo | FMCBE1375 |
| Clutch Peak Thermal Input Rate | 20.9 kW |
| Output Shaft | 42 mm |
| Frame Size | 160M |
| Clutch Facing Edge Color Code | Purple |
| Maximum Pressure | 6 bar |
| Input Shaft | 42 mm |
| Brake Air Chamber Volume When Worn Out | 84.07 cc |
| Bore Range [Min] | 42 mm |
| Approximate Brake Facing Life | 457.1 kWh |
| Bore Style | Straight Bore/Shaft |
| Bore Range [Max] | N/A |
| Finish | Black Oxide |
| Brake Facing Type | High Coefficient |
| Brake Peak Thermal Input Rate | 20.9 kW |
| Port or Hose Size | 0.125 BSPT |
| Clutch Air Chamber Volume When Worn Out | 84.07 cc |
| Clutch Facing Type | High Coefficient |
| Combined Continuous Thermal Dissipation | 328 W |
| Accessory Miscellaneous | 801630, 801634 |
| Actuation/Return | Air/Air |
| Manufacturer Family | Model FMCBE-8-42 Enclosed (Metric) Flange-Mounted Clutch-Brake |
| Brake Facing Effective Area | 197.6 cm2 |
| Brake Air Chamber Volume When New | 28.02 cc |
| Main Category | Clutch-Brakes |
| Clutch Air Chamber Volume When New | 28.02 cc |
| Product Category | Metric IEC Flange Mounted |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Family Name | FMCBE Clutch Brakes |
| Brake Facing Edge Color Code | Purple |
| Kits | 801640, 801649 |
| Recommended Control Kits | 940013, 940014, 940018, 940019, 940020 |
| Maximum Static Brake Torque | 240 N-m |
| Approximate Clutch Facing Life | 457.1 kWh |
| Model | FMCBE-8-42 |
| Open Or Enclosed Design | Enclosed |
| Maximum Static Clutch Torque | 220 N-m |
| Clutch Facing Effective Area | 197.6 cm2 |
| Overhung Load Capacity | 135 kgf |
| Drive Inertia | 180.27 kg cm2 |
| Weight | 155.0 LB |
| EAN or UPC | 662284192767 |

