- 19.0000 mm Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 8.60 kW Peak Thermal Input
- Drive Arangement
features
- Enclosed
- Air engaged
- Black oxide finish
- Enclosed design
- Flange mounted
- Flange-mounted
- NEMA C-faced
- Straight bore/shaft
| Clutch Peak Thermal Input Rate | 8.6 kW |
| Family Name | FMCE NEMA C Face Clutches |
| Clutch Facing Effective Area | 82.8 cm2 |
| Maximum Static Clutch Torque | 33 N-m |
| Accessory Miscellaneous | 801424, 801427, 801455, 801498 |
| Kits | 801474, 801477 |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Bore Style | Straight Bore/Shaft |
| Finish | Black Oxide |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Port or Hose Size | 0.125 BSPT |
| Outside Dia. | 19.3 in |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Actuation/Return | Air/Spring |
| Clutch Facing Edge Color Code | Red |
| Main Category | Friction Clutches |
| Overall Length | 14.9 cm |
| Overhung Load Capacity | 100 kgf |
| Photo | FMCBE1375 |
| Model | FMCE-130-19 |
| Maximum Clutch Continuous Thermal Dissipation | 134 W |
| Approximate Clutch Facing Life | 216 kWh |
| Clutch Air Chamber Volume When Worn Out | 23.11 cc |
| Clutch Facing Type | Standard Coefficient |
| Open Or Enclosed Design | Enclosed |
| Maximum Pressure | 6 bar |
| Frame Size | 80 |
| Clutch Air Chamber Volume When New | 8.16 cc |
| Drive Inertia | 18.1 kg cm2 |
| Minimum Engagement Pressure | 0.3 bar |
| Weight | 40.0 LB |
| EAN or UPC | 662284233644 |

