- 7/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 11.56 hp Peak Thermal Input
- Drive Arangement
applications
- Hostile, dirty environments where only a clutch is required
features
- Air engaged
- Flange mounted
- Enclosed
- Design speed up to 1,800 rpm
- Black oxide coating
- Enclosed design functions in areas where dirt, dust, moisture, or other contaminants interfere
- Mounts vertically or horizontally
- Operates on static air pressure, requiring no control system
- Overhung load capacity up to 535 lb
- Static torque up to 1,050 in lb
- Thermal horsepower rating up to 0.18 at 1,800 rpm
options
- Foot mount
- Input unit
| Finish | Black Oxide |
| Maximum Static Clutch Torque | 290 in lb |
| Approximate Clutch Facing Life | 290 hp-hr |
| Open Or Enclosed Design | Enclosed |
| Clutch Peak Thermal Input Rate | 11.56 hp |
| Main Category | Friction Clutches |
| Maximum Clutch Continuous Thermal Dissipation | 0.18 hp |
| Clutch Air Chamber Volume When New | 0.498 in3 |
| Photo | FMCBE1375 |
| Frame Size | 143TC, 145TC |
| Minimum Engagement Pressure | 5 psi |
| Bore Style | Straight Bore/Shaft |
| Clutch Facing Edge Color Code | Red |
| Maximum Pressure | 80 psi |
| Manufacturer Family | Model FMCE-875 And OPS-875 Totally Enclosed Flange-Mounted Clutch |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Clutch Facing Effective Area | 12.84 in2 |
| Port or Hose Size | 0.125 NPT |
| Kits | 801474, 801477 |
| Model | FMCE-875 |
| Overall Length | 5.86 in |
| Family Name | FMCE NEMA C Face Clutches |
| Accessory Miscellaneous | 801431, 928400, 931000 |
| Drive Inertia | 6.2 lb in2 |
| Actuation/Return | Air/Spring |
| Outside Dia. | 7.81 in |
| Clutch Air Chamber Volume When Worn Out | 1.41 in3 |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Clutch Facing Type | Standard Coefficient |
| Overhung Load Capacity | 195 lbf |
| Weight | 35.4 LB |
| EAN or UPC | 662284198530 |

