- Air Actuation/Spring Return
- 14 mm Bore
- Standard Coefficient Facings
- 5.20 kW Peak Thermal Input Rating
- 71A/71B Frame
applications
- Where safety is a concern, unit will engage brake in event of air pressure loss
features
- Mounts directly to motors and reducers
- Enclosed design keeps dirt, dust, moisture and other contaminants out and worn friction material from escaping
- Spring engaged brake combined with air-engaged clutch
- Double-acting piston design prevents overlap of clutch and brake functions
- Compatible with IEC-B5 face
- Design speed up to 1,500 rpm
- Flange mounts directly to motors and reducers
- Spring-engaged brake, air-engaged clutch make overlap of functions impossible
compliances
- 0
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Foot mount
- Input unit
| Clutch Facing Effective Area | 48.4 cm2 |
| Maximum Static Brake Torque | 10 N-m |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Open Or Enclosed Design | Enclosed |
| Port or Hose Size | 0.125 BSPT |
| Accessory Miscellaneous | 801445, 801454 |
| Kits | 801401, 801448 |
| Family Name | FMCBES Clutch Brakes |
| Overhung Load Capacity | 35 kgf |
| Clutch Facing Edge Color Code | Red |
| Output Shaft | 14 mm |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Bore Style | Straight Bore/Shaft |
| Bore Range [Max] | N/A |
| Manufacturer Family | Model FMCBES-110-14 Enclosed (Metric) Flange-Mounted Clutch-Brake (Spring-Engaged) |
| Actuation/Return | Air/Spring |
| Frame Size | 71A, 71B |
| Input Shaft | 14 mm |
| Photo | FMCBE1375 |
| Inside Dia. | 14 mm |
| Brake Facing Edge Color Code | Red |
| Maximum Pressure | 6 bar |
| Approximate Brake Facing Life | 151.4 kWh |
| Clutch Peak Thermal Input Rate | 5.2 kW |
| Model | FMCBES-110-14 |
| Product Category | Metric IEC Flange Mounted |
| Brake Facing Type | Standard Coefficient |
| Finish | Nickel Plated |
| Combined Continuous Thermal Dissipation | 104 W |
| Bore Range [Min] | 14 mm |
| Main Category | Clutch-Brakes |
| Drive Inertia | 4.36 kg cm2 |
| Brake Peak Thermal Input Rate | 5.2 kW |
| Approximate Clutch Facing Life | 151.4 kWh |
| Clutch Facing Type | Standard Coefficient |
| Maximum Static Clutch Torque | 18 N-m |
| Brake Facing Effective Area | 48.4 in2 |
| Weight | 25.0 LB |
| EAN or UPC | 662284223904 |

