- Air Actuation/Air Return
- 24 mm Bore
- Standard Coefficient Facings
- 8.90 kW Peak Thermal Input Rating
- 90L/90S Frame
features
- Open design promotes improved air circulation
- Heat buildup and torque fade are reduced, providing longer life and greater operating efficiency
- Overhung load capacity up to 150 kg
- Static torque up to 33 Nm (brake) and 33 Nm (clutch)
- Open
- Air engaged
- Open design promotes improved air circulation
- Heal buildup and torque fade are reduced, providing longer life and greater operating efficiency
- Black oxide coating
- Metric
- Compatible with IEC-B5 face motors up to 1,5 kW
- Design speed up to 1,500 rpm
- Flange mounts directly to motors and reducers
options
- Foot mount
- Input unit
| Manufacturer Family | Model FMCB-130-19 or -24 Open (Metric) Flange-Mounted Clutch-Brake |
| Frame Size | 90L, 90S |
| Clutch Air Chamber Volume When New | 8.16 cc |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Bore Range [Min] | 24 mm |
| Product Category | Metric IEC Flange Mounted |
| Open Or Enclosed Design | Enclosed |
| Approximate Clutch Facing Life | 293.8 kWh |
| Brake Facing Type | Standard Coefficient |
| Output Shaft | 24 mm |
| Clutch Facing Type | Standard Coefficient |
| Overhung Load Capacity | 100 kgf |
| Actuation/Return | Air/Air |
| Port or Hose Size | 0.125 BSPT |
| Bore Style | Straight Bore/Shaft |
| Clutch Facing Effective Area | 82.8 cm2 |
| Brake Air Chamber Volume When Worn Out | 23.11 cc |
| Clutch Air Chamber Volume When Worn Out | 23.11 cc |
| Accessory Miscellaneous | 801455, 801498 |
| Maximum Static Clutch Torque | 33 N-m |
| Brake Air Chamber Volume When New | 8.16 cc |
| Maximum Pressure | 6 bar |
| Brake Peak Thermal Input Rate | 8.9 kW |
| Approximate Brake Facing Life | 293.8 kWh |
| Family Name | FMCB Clutch Brakes |
| Kits | 801428, 801430, 801477 |
| Clutch Facing Edge Color Code | Red |
| Input Shaft | 24 mm |
| Inside Dia. | 24 mm |
| Maximum Static Brake Torque | 33 N-m |
| Brake Facing Edge Color Code | Red |
| Main Category | Clutch-Brakes |
| Brake Facing Effective Area | 82.8 cm2 |
| Combined Continuous Thermal Dissipation | 370 W |
| Drive Inertia | 18.14 kg cm2 |
| Bore Range [Max] | N/A |
| Clutch Peak Thermal Input Rate | 8.9 kW |
| Model | FMCB-130-24 |
| Finish | Nickel Plated |
| Weight | 36.4 LB |
| EAN or UPC | 662284154239 |

