- Air Actuation/Air Return
- Bore
- Standard Coefficient Facings
- 4.00 hp Peak Thermal Input Rating
- NA Frame
applications
- For operation in environments where dirt, dust, moisture or other contaminants could cause power transmissions to fail
features
- Enclosed design prohibits worn friction material from escaping clutch-brake and entering the process area
- Mounts directly to C-face motors and reducers, providing absolute control
- Operating speed of 1,800 rpm
- Double-acting piston design prevents overlap of clutch and brake functions
- Keeps worn friction material from escaping into the environment
- Compatible with C-face motors
- Double-acting piston makes overlap impossible
- Enclosed design prevents contaminants from interfering with operation of unit
- Flange mounts directly to motors and reducers
compliances
- 0
| Main Category | Clutch-Brakes |
| Maximum Static Brake Torque | 89 in lb |
| Product Category | NEMA Flange Mounted |
| Bore Range [Min] | 0.5 in |
| Brake Facing Edge Color Code | Red |
| Open Or Enclosed Design | Enclosed |
| Frame Size | NA |
| Brake Facing Effective Area | 4.17 in2 |
| Family Name | FMCBE Clutch Brakes |
| Piloted Int/Ext | Internal |
| Brake Facing Type | Standard Coefficient |
| Clutch Facing Type | Standard Coefficient |
| Brake Peak Thermal Input Rate | 4 hp |
| Actuation/Return | Air/Air |
| Photo | FMCBE500 |
| Overhung Load Capacity | 60 lbf |
| Port or Hose Size | 0.125 NPT |
| Finish | Machined Aluminum |
| Maximum Static Clutch Torque | 89 in lb |
| Input Power | 115 VAC 50/60 Hz @ 2.5 Watts |
| Kits | 801362 |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Maximum Pressure | 80 psi |
| Clutch Facing Edge Color Code | Red |
| Clutch Peak Thermal Input Rate | 4 hp |
| Model | FMCBE-500 |
| Combined Continuous Thermal Dissipation | 0.1 hp |
| Input Shaft | 1/2 in |
| Clutch Facing Effective Area | 4.17 in2 |
| Output Shaft | 1/2 in |
| Weight | 12.5 LB |
| EAN or UPC | 662284254540 |

