- 1 3/8" Bore
- Spring Actuated, Air Return
- Standard Coefficient Facing
- 26.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Spring engaged
- NEMA C-face
- Motor brake
- Horizontal mount only
- Bore sizes up to 1.875"
- Maximum operating speed up to 3,600 rpm
- Mounts directly to NEMA C faced double-shafted electric motors
- Provides high torque in compact unit
- Spring set
- Static torque capacity up to 1,800 in lb
- Thermal horsepower rating up to 0.45
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Accessory Bushings | 801340, 801341, 801342, 801343, 801344, 801345 |
| Inside Dia. | N/A |
| Actuation/Return | Spring/Air |
| Frame Size | 286U, 284T, 284U, 286T |
| Maximum Brake Continuous Thermal Dissipation | 0.45 hp |
| Photo | MB |
| Recommended Control Kits | 940012, 940017, 940021 |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Brake Peak Thermal Input Rate | 26 hp |
| Main Category | Brakes |
| Approximate Brake Facing Life In Work Energy | 1.911516e+009 lbf ft |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Brake Facing Effective Area | 29 in2 |
| Brake Facing Edge Color Code | Red |
| Model | MB800 |
| Kits | 801352 |
| Port or Hose Size | 0.125 NPT |
| Manufacturer Family | Model MB800S, Spring Engaged, C-Faced, Motor Brake |
| Finish | Bare Cast Aluminum |
| Bushing Series | SF |
| Open Or Enclosed Design | Enclosed |
| Bore Style | Straight/Hub |
| Approximate Brake Facing Life | 2050 hp-hr |
| Brake Facing Type | Standard Coefficient |
| Maximum Static Brake Torque | 1800 in lb |
| Maximum Pressure | 80 psi |
| Bushing Type | Straight/Hub |
| Family Name | MB Brakes |
| Weight | 50.0 LB |
| EAN or UPC | 662284153980 |

