Nexen Group, Inc.
FMCE Model Totally Enclosed Flange Mount Clutch
FMCE Model Totally Enclosed Flange Mount Clutch
Item #101997073
- 1 3/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 27.57 hp Peak Thermal Input
- Drive Arangement
applications
- Hostile, dirty environments where only a clutch is required
features
- Air engaged
- Flange mounted
- Enclosed
- Design speed up to 1,800 rpm
- Black oxide coating
- Enclosed design functions in areas where dirt, dust, moisture, or other contaminants interfere
- Mounts vertically or horizontally
- Operates on static air pressure, requiring no control system
- Overhung load capacity up to 535 lb
- Static torque up to 1,050 in lb
- Thermal horsepower rating up to 0.18 at 1,800 rpm
options
- Foot mount
- Input unit
| Overall Length | 9.04 in |
| Finish | Black Oxide |
| Clutch Air Chamber Volume When Worn Out | 3.25 in3 |
| Photo | FMCBE1375 |
| Clutch Facing Edge Color Code | Red |
| Clutch Peak Thermal Input Rate | 27.57 hp |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Family Name | FMCE NEMA C Face Clutches |
| Main Category | Friction Clutches |
| Clutch Facing Type | Standard Coefficient |
| Maximum Static Clutch Torque | 1050 in lb |
| Bore Style | Straight Bore/Shaft |
| Clutch Facing Effective Area | 30.63 in2 |
| Frame Size | 213TC, 215TC |
| Maximum Clutch Continuous Thermal Dissipation | 0.44 hp |
| Port or Hose Size | 0.125 NPT |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Drive Inertia | 61.6 lb in2 |
| Minimum Engagement Pressure | 5 psi |
| Open Or Enclosed Design | Enclosed |
| Clutch Air Chamber Volume When New | 1.14 in3 |
| Actuation/Return | Air/Spring |
| Accessory Miscellaneous | 801603, 936000 |
| Outside Dia. | 10.38 in |
| Manufacturer Family | Model FMCE-1375 And OPS-1375 Totally Enclosed Flange-Mounted Clutch |
| Model | FMCE-1375 |
| Kits | 918379 |
| Approximate Clutch Facing Life | 1050 hp-hr |
| Overhung Load Capacity | 350 lbf |
| Maximum Pressure | 80 psi |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Weight | 94.0 LB |
| EAN or UPC | 662284239554 |
