Skip to content Skip to navigation menu
Metric 5HP Series Reborable Pilot Mount Tooth Clutch

Metric 5HP Series Reborable Pilot Mount Tooth Clutch

Metric 5HP Series Reborable Pilot Mount Tooth Clutch
Item #101997028
  • 12.7 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 3,700 rpm Max
  • 230 N-m Max Static Torque
  • 91 Engagement Positions
  • Open Clutch
+ Show More + Show Less
Metric 5HP Series Reborable Pilot Mount Tooth Clutch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12.7 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 3,700 rpm Max

features

  • Metric air engaged
  • Straight bore
  • Unit comes unassembled for hub machining
  • Air engaged
  • Metric
  • Ability to mount pulley, sprocket or gear on clutch
  • Instantaneous torque up to 3,705 Nm
  • Maximum operating speed up to 3,700 rpm
  • Open design
  • Operates in wet or dry environments
  • Pilot-mount design with tapped mounting holes
  • Positive engagement in random positions
  • Sealed, radial ball bearings
  • Through-shaft mounting design uses full-length keyway
  • Unassembled for hub machining

includes

  • 222 mm hose

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Clutch Air Chamber Volume When New 7.194 cc
Kits 916900
Open Or Enclosed Design Open
Back Lash Less Than 23 Arc Minutes
Drive Inertia 15.03 kg cm2
Finish Machined Aluminum Air Chamber, Black Oxide Pilot
No. Of Engagement Positions 91
Model 5H30P
Inch/Metric Metric
Family Name Pilot Mount
Minimum Static Clutch Torque 51 N-m
Bore Style Unfinished
Minimum Engagement Pressure 1.4 bar
Port or Hose Size 0.250 BSPT
Main Category Tooth Clutches
Drive Arrangement Pilot Mount
Maximum Pressure 6 bar
Manufacturer Family Model 5H30 or 5H30P Multiposition Tooth Clutch
Minimum Sprocket Size 35/40T, 40/32T, 50/26T, 60/22T, 80/17T
Photo 5HPOpen
Actuation/Return Air/Spring
Maximum Static Clutch Torque 230 N-m
Product Category Metric Sizes
Weight 7.0 LB
EAN or UPC 662284174282
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison