Nexen Group, Inc.
FMCBE Model IEC Flanged Clutch Brake
FMCBE Model IEC Flanged Clutch Brake
Item #101997019
- Air Actuation/Air Return
- 28 mm Bore
- Standard Coefficient Facings
- 15.70 kW Peak Thermal Input Rating
- 100L/112M Frame
applications
- Controlled starts and stops
- Hostile, dirty environments
- Controlled starts and stops in hostile, dirty environments
features
- Air engaged
- Totally enclosed
- Mounts directly to motors and reducers
- Prevents contaminants from interfering with operation of unit
- Keeps worn friction material from escaping into the environment
- Metric
- Enclosed design prevents contaminants from interfering with operation of unit
- Flange mounts directly to motors and reducers
- Keeps worn friction material from escaping into environment
options
- Foot mount
- Input unit
| Maximum Static Clutch Torque | 76 N-m |
| Product Category | Metric IEC Flange Mounted |
| Kits | 801605, 801637 |
| Bore Range [Max] | N/A |
| Family Name | FMCBE Clutch Brakes |
| Brake Facing Edge Color Code | Red |
| Clutch Peak Thermal Input Rate | 15.7 kW |
| Inside Dia. | 28 mm |
| Combined Continuous Thermal Dissipation | 246 W |
| Clutch Air Chamber Volume When Worn Out | 39.82 cc |
| Maximum Pressure | 6 bar |
| Approximate Clutch Facing Life | 692.8 kWh |
| Input Shaft | 28 mm |
| Brake Air Chamber Volume When Worn Out | 39.82 cc |
| Clutch Air Chamber Volume When New | 13.91 cc |
| Maximum Static Brake Torque | 85 N-m |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Bore Style | Straight Bore/Shaft |
| Brake Facing Type | Standard Coefficient |
| Frame Size | 100L, 112M |
| Photo | FMCBE1375 |
| Overhung Load Capacity | 95 kgf |
| Accessory Miscellaneous | 801627, 801632 |
| Model | FMCBE-7-28 |
| Brake Facing Effective Area | 151.3 cm2 |
| Actuation/Return | Air/Air |
| Port or Hose Size | 0.125 BSPT |
| Brake Air Chamber Volume When New | 13.91 cc |
| Manufacturer Family | Model FMCBE-7-28 Enclosed (Metric) Flange-Mounted Clutch-Brake |
| Drive Inertia | 24.2 kg cm2 |
| Bore Range [Min] | 28 mm |
| Approximate Brake Facing Life | 692.8 kWh |
| Clutch Facing Edge Color Code | Red |
| Main Category | Clutch-Brakes |
| Clutch Facing Effective Area | 151.3 cm2 |
| Finish | Black Oxide |
| Clutch Facing Type | Standard Coefficient |
| Brake Peak Thermal Input Rate | 15.7 kW |
| Open Or Enclosed Design | Enclosed |
| Output Shaft | 28 mm |
| Weight | 70.6 LB |
| EAN or UPC | 662284192736 |
