Versatile mounting capability for bearing-supported pulley, sprocket, or gear
Maximum operating speed up to 3,700 rpm
Positive engagement in multiple positions
Straight bore
Air engaged
Flange mount
Metric
Straight bore
Flange-mount design with tapped mounting holes
Immediate start-up with no slippage
Instantaneous torque up to 2,000 Nm
Metric
includes
222 mm hose
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Drive Inertia
514.98 kg cm2
No. Of Engagement Positions
214
Finish
Machined Aluminum Air Chamber, Black Oxide Drive Flange
Product Category
Metric Sizes
Kits
916800
Minimum Engagement Pressure
1.4 bar
Bore Style
Straight
Inch/Metric
Metric
Open Or Enclosed Design
Open
Photo
5HBasic
Drive Arrangement
Flange Mount
Manufacturer Family
Model 5H70 or 5H70P Multiposition Tooth Clutch
Clutch Air Chamber Volume When New
28.366 cc
Family Name
Flange Mount
Maximum Pressure
6 bar
Actuation/Return
Air/Spring
Minimum Static Clutch Torque
475 N-m
Model
5H70
Port or Hose Size
0.250 BSPT
Maximum Static Clutch Torque
2030 N-m
Main Category
Tooth Clutches
Weight
41.0 LB
EAN or UPC
662284174961
We're here for you
with Service Centers across the country - We have your back