- Speedmount® Secondary Belt Cleaner 32" Rubber Blade Assembly
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Height | 14 in |
| Length | 32 in |
| Style | Secondary Cleaner |
| Type | Rubber |
| Weight | 32.35 LB |

