Skip to content Skip to navigation menu
Speedmount®

SM-DTS

Speedmount®
Item #102753935
  • Speedmount® Dual Tensioning System
Speedmount®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speedmount® Dual Tensioning System

features

  • Most simple and effective conveyor component mounting method
  • Eliminates fasteners, tools, torches and risk of fires
  • Maintenance is faster and easier than ever
  • Easier installation
  • Longer lasting with the exclusive SPEEDMOUNT® mounting method
  • Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
  • Durable composite blades
Type Dual
Length 4 in
Height 12 in
Weight 13.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison