
- EZ-ACCESS® Safety Lock out Bar
- Available for Tall Heavy-Duty systems only
features
- Easily installed and can be easily retrofit to existing conveyor systems
- Liner maintenance can be done by ONE worker safely, in a fraction of the time
- Greatly improved dust and spillage control
- By avoiding confined space entry, cramped work spaces and heavy lifting, injuries are reduced and money is saved
- With an improved liner and skirting maintenance program, belts and components can last several times longer, saving money
- Pre-engineered modular system in five foot lengths is quick and easy to install end to end for any length conveyor
- Includes LINER-LOCK™ system, industry’s first system to simply and effectively prevent liners from lowering and contacting belt due to impact and vibration
- Quick return on investment and a huge competitive edge for your operation
Width | 2 1/8 in |
Type | Safety Lock Out Bar |
Length | 11 1/2 in |
Height | 1 1/4 in |
Weight | 1.5 LB |
