Piston Pump - 45cc - Pressure Compensator (Standard) with Shaft Seal
description
PVS Series Variable Volume Piston Pumps
features
Energy-saving Type with Drastically Reduced Loss - A NACHI-proprietary semi-circular barrel swash plate that receives pressure on its surface ensures a stable discharge volume at all times. This eliminates excess discharge volume, and enables the effective use of power corresponding to the load cycle.
This "energy-saving type" conserves energy, reduces power loss, and helps to reduce hydraulic costs.
Silent Type That Demonstrates Its Power Quietly - Proprietary low-noise mechanisms are incorporated on the shoe, swash plate, valve plate, and other locations to ensure silent operation. In particular, a semi-circular barrel swash plate stabilizes operation characteristics to ensure silent operation.
Weight
51.0 LB
We're here for you
with Service Centers across the country - We have your back