
- Small Variable Volume Vane Pump
description
- Small Variable Volume Vane Pump
features
- High efficiency operation with minimal power loss - All the performance of the original new VDR series mechanisms combines with precision machining for a pump that minimizes power loss, especially at full cutoff.
- Quiet operation - Journal bearings with a proven record on IP pumps plus new suction and discharge port configurations reduce operating noise and deliver quiet operation with minimal vibration, even in the high-pressure range.
- Compact and simple design, easy operation - Compact and quiet, VDS Series variable vane pumps are economical and easy to handle. A simple design allows use in a wide range of hydraulic systems.
- Precise characteristics, prompt response - Prompt response at both ON-OFF and OFF-ON ensures instantaneous, stable, high-precision operation.
- Solidly built for high efficiency and long life - VDS Series pumps are built to last, with a design that incorporates years of NACHI experience and know-how. Specially selected materials and skilled workmanship provide outstanding durability along with stable, high-efficiency operation.
Weight | 14.3 LB |
