Skip to content Skip to navigation menu
NACHI HYDRAULIC DIVVDR-1B-1A2-U-13

VDR-1B-1A2-U-13

Variable Volume Single Vane Pump - VDR13 Design Series
Item #118036147
  • Variable Volume Single Vane Pump - VDR13 Design Series
NACHI HYDRAULIC DIVVDR-1B-1A2-U-13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Volume Single Vane Pump - VDR13 Design Series

description

  • Variable Volume Vane Pump

features

  • Stable, highly efficient operation up to 14MPa - A biased piston that minimizes ring vibration and leak-free pressure balance construction enables highly efficient highpressure operation, and very stable performance up to 14MPa.
  • High-precision instantaneous response - Response has been improved by a special bias piston mechanism. Prompt response at both ON-OFF and OFFON ensures instantaneous, stable, high-precision operation
  • Silent operation, even in the high pressure range - Quiet journal bearings, a bias piston that allows a 3-point support system, and new suction and discharge port shapes all contribute to minimize operation noise. Silent, vibration-free operation is ensured, even in the high pressure range.
  • Reduced power loss - A combination of NACHI-original mechanical innovations and precision machining create a pump that minimizes power loss, especially at full cutoff.
  • Solid construction stands up to harsh operating conditions - The tough and rugged construction of this pump is made possible by a long history of quality pump designs. This, in combination with specially selected materials and skilled workmanship, provides outstanding durability.
Weight 17.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison