
- High Pressure Single Variable Vane Pump
description
- High-Pressure Type Variable Volume Vane Pump
features
- Highly efficient and stable high-pressure operation - Innovative pressure control and pressure balance mechanisms combine with an original 3-point ring support system dramatically improves high-pressure operation. The result is outstanding performance at high pressures up to 14MPa.
- Low vibration and noise - A number of innovative new mechanisms are adopted to minimize vibration and noise. In particular, a 3-point support system is used for the control piston and bias piston to increase ring stability. This minimizes ring vibration and delivers quiet operation.
- Outstanding response, high-precision operation - An innovative new ring stopper eliminates excessive ring displacement and improves response. The result is high precision operation at all times, including during starts, stops, and load changes.
- Precise characteristics for a stable discharge rate - A revolutionary new pressure compensator type pressure control mechanism ensures a highly stable fixed discharge rate, even in the high pressure range.
- High efficiency operation with minimal power loss - New mechanical innovations minimize power loss, especially at full cutoff.
- Simplified maintenance and handling - Pressure adjusting and discharge rate adjusting mechanisms are located on the same side of the pump for simplified maintenance and handling.
Weight | 55.2 LB |
